M12X21.1X3.65MM SPLIT LOCK WSH ZN
441.8..12
- UNSPSC 31161801
0441812 005 100
0441812 005 100
Delivery
No stock for delivery. -
0 Review(s)
M12X21.1X3.65MM SPLIT LOCK WSH ZN — 441.8..12
- M12X21.1X3.65MM SPLIT LOCK WSH ZN — 441.8..12
- M16X27.4X5.1MM SPLIT LOCK WSH ZN — 441.8..16
- M8X14.8X2.75MM SPLIT LOCK WSH ZN — 441.8..8
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Compatible Screw Size | M12 |
| Inner Diameter | 12.2 mm |
| Thickness | 3.65 mm |
| Outer Diameter | 21.1 mm |
| Material | Steel |
| Finish | Clear Zinc |
| Form | A |
| Standards Met | DIN 128 |
| EAN | 4011231383073 |
Review(s)
Product not yet rated.